JUSTRITE Gas Cylinder Safety Cabinet (Lemari Penyimpanan Tabung Gas)

Sebelum PPN:
Rp44.999.900 - Rp60.999.900
Spesifikasi
UNSPSC24112402
Assembled/UnassembledAssembled
ColorSilver
Compatible Tank Size (lbs)20 to 33
ConstructionExtruded Frame, Welded Aluminium
Cylinder Storage OrientationHorizontal
Door Closure TypeManual
Door ConstructionWelded Security Lug-On
Door Handle TypeHasp Lock
Exterior Depth (inch)32
Exterior Width (inch)30
Fire LinedNo
Floor ConstructionRaised
IncludesDoor
Lock TypePadlockable
MaterialAluminium
NFPA 30Yes
NFPA 58Yes
NFPA99No
OSHA Standard1910.11
Roof ConstructionSolid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These safety cabinets hold propane and other liquid propane gas (LPG) cylinders. Ventilated sides prevent build-up of vapors and gasses that can cause an explosion.
Feature
Gas Cylinder Cabinet Assembled Assembled Color Silver Compatible Tank Size 20 lb to 33 lb Construction Extruded Frame Welded Aluminum Cylinder Storage Orientation Horizontal Door Closure Type Manual Door Construction Welded Security Lug-On Door Handle Type Hasp Lock Exterior Depth 32 in Exterior Height 65 in Exterior Width 30 in Fire Lined No Floor Construction Raised Horizontal Cylinder Capacity 8 Includes Door Lock Type Padlockable Material Aluminum NFPA 30 Yes NFPA 58 Yes

Ulasan Produk

Tidak ada ulasan