TOUGH GUY Forklift Traffic Control Sign

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp229.900
Spesifikasi
UNSPSC55121704
Abrasion ResistantNo
Average Outdoor Durability (year)2
Chemical ResistantNo
Corrosion ResistantYes
Depth (inch)12
FeaturesMiddle Support to Make the Sign Stable
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)24
Includes Floor Sign HolderNo
Material Special PropertiesNo Special Properties
Mirror PrintNo
Number of Printed Sides2
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign Background ColorYellow
Sign FormatOther Format
Sign HeaderCaution
Sign Header -Back SideCaution
Sign Header Text Color - Back SideBlack
Sign LegendForklift Traffic
Sign Legend - Back SideCaution Forklift Traffic
Sign Legend Background ColorYellow
Sign Legend Background Color - Back SideYellow
Sign Legend Text ColorBlack
Sign Legend Text Color - Back SideBlack
Sign MaterialPolypropylene
Sign Subject MatterLift Truck Traffic
Sign TopicForklift forklift traffic
UV ResistantNo
Width (inch)11-29/36
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A-Frame Number of Printed Sides 2 Printed Language English Sign Header Caution Sign Legend Forklift Traffic Mirror Print No

Ulasan Produk

Tidak ada ulasan