FEDERAL SIGNAL Fire Alarm System Component

Sebelum PPN:
Rp18.999.900 - Rp179.999.900
Spesifikasi
Package Quantity1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This paper-backed, general purpose masking tape has a stronger adhesive than painter's tape and may leave adhesive residue when removed. It is used for temporary holding, wrapping, marking, and labeling applications.
Feature
Industrial Speaker/Amplifier Supervised Finish Gray Powder Coated Paint Wall Mounting Alarm Current 0.7 Peak Output (dBA) 108 Flash (Candela) - Standby Current (uA) 0.15 Depth (In.) 8 1/4 in Height (In.) 12 1/4 in Length (In.) 7 47/50 in Width (In.) - Duct Opening - Duct Width (Ft.) - Ambient Temp Limits (F) -40 to 150 Coverage (Square-Ft.) - Alarm Aux. Contact @ 250V - Alarm Aux. Contact @ 30VDC - Alarm State (mA) - Amps AC 0.7 Humidity Range ( Percent RH) -

Ulasan Produk

Tidak ada ulasan

Halaman Terkait