DELTA LOCK File Cabinet Lock

Sebelum PPN:
Rp949.900
Spesifikasi
UNSPSC46171513
Distance Between Mounting Holes (inch)3/16
For MaterialMetal, Plastic, Wood
For Material Thickness (inch)3/4
Includes Mounting HardwareNo
Interchangeable CoreYes
Interchangeable Core TypeSFIC
Key RetainingNo
KeyingKeyed Alike
Latch Bolt ShapeRound
Lock Body ColorSilver
Lock Body FinishChrome-Plated
Lock Body MaterialSteel
Lock Body ShapeRectangular
Mounting Hardware RequiredNo
Mounting Hole Dia. (inch)1-1/8
Number of Mounting Holes1
Rear Projection (inch)3/16
SeriesSFIC
StandardsANSI 156.11
Throw Length (inch)3/16
Unlock Turn DirectionClockwise
Unlocking RadiusQuarter-Turn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
File cabinet locks secure and prevent theft of documents, files, and other file cabinet contents in commercial file cabinet applications.
Feature
Lock Style File Cabinet Lock Type SFIC Key Type Alike Brushed Chrome Finish

Ulasan Produk

Tidak ada ulasan