STRANCO INC Exit & Entry Sign

Sebelum PPN:
Rp209.900 - Rp669.900
Spesifikasi
UNSPSC55121704
ANSI 969 CompliantNo
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceYes
Chemical ResistantYes
Corrosion ResistantYes
Graffiti ResistantNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)50
Mirror PrintNo
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingVelvet Finish Laminate
Retroreflective GradeNot Retroreflective
Service Temperature Range (°F)-40 to 176
Sign HeaderNo Header
Sign Legend StyleSymbol and Text
Sign MaterialVinyl
Sign Mounting LocationFloor
Sign Mounting StyleAdhesive
Sign ShapeCircle
Sign Subject MatterFacility Safety
Sign TopicExit
StandardsANSI Z535, OSHA 29 CFR 1910.145
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lockout safety tags attach to lockout padlocks to indicate equipment is locked out, who the lock belongs to, when the lock was applied, and sometimes the reason. Tags must be used when a lockout padlock is applied in order for the procedure to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).
Feature
Floor Sign Circle Number of Printed Sides 1 English Sign Legend Exit And Directional Arrow Sign Legend Background Color Red Sign Legend Style Symbol and Text Sign Legend Character Height 1 1/4 in Package Quantity 2

Ulasan Produk

Tidak ada ulasan