SLIP-GARD Emergency Eyewash Sign

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC31160000
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z535
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceYes
Chemical ResistantYes
Corrosion ResistantYes
Depth (inch)27/1000
Diameter (inch)17
Glow In The DarkNo
Graffiti ResistantYes
Height (inch)36
Includes(3) Pre-Cut Border and 17 in Round Floor Sign
Includes Mounting HardwareNo
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)5
Maximum Viewing Distance Unfavorable Conditions (ft)5
Metal DetectableNo
Mirror PrintNo
Number of Printed Sides1
OSHA RegulationsOSHA 29 CFR 1910.145
Outdoor Life Expectancy (year)Less than 1
Package Quantity4
Printed LanguageEnglish
Protective CoatingTextured Laminate
Retroreflective GradeNone
Sign Background ColorWhite
Sign FormatOther Format
Sign HeaderNo Header
Sign Header Background ColorNone
Sign Header StyleNo Header
Sign Header Text ColorNone
Sign LegendDo Not Block - Eyewash/Shower Station
Sign Legend Background ColorWhite
Sign Legend Character Height (inch)1-11/20
Sign Legend StyleSymbol and Text
Sign MaterialVinyl
Sign Mounting LocationFloor
Sign Mounting StyleAdhesive
Sign ShapeRound
State Specific SignNo
Thickness (inch)0.027
UV ResistantNo
Width (inch)24
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Floor Sign Round Number of Printed Sides 1 English Sign Format Other Format Sign Legend Do Not Block - Eyewash/Shower Station Sign Legend Background Color White Sign Legend Style Symbol and Text Sign Legend Character Height 1 11/20 in

Ulasan Produk

Tidak ada ulasan