LYLE Elevator & Stairway Fire Sign

Sebelum PPN:
Rp80.900 - Rp109.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z535-2006
Abrasion ResistantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Depth (inch)1/25
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign HeaderNo Header
Sign LegendIn Case Of Fire Do Not Use Elevators Use Stairways
Sign Legend Background ColorWhite
Sign MaterialReflective Sheeting
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
State Specific SignNo
Thickness (inch)0.004
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Sign Horizontal Rectangle Number of Printed Sides 1 English Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways Sign Legend Background Color White Sign Legend Style Symbol and Text

Ulasan Produk

Tidak ada ulasan