STRANCO INC Electrical Hazard Sign

Sebelum PPN:
Rp709.900
Spesifikasi
UNSPSC55121606
ANSI 969 CompliantNo
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Chemical ResistantYes
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)1
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)5
Maximum Viewing Distance Unfavorable Conditions (ft)2
Metal DetectableNo
Minimum Application Temperature (°F)50
Mirror PrintNo
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity225
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign FormatOther Format
Sign HeaderTested For Electrical Safety
Sign Header Background ColorGreen
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendBy_______Date_______
Sign Legend Background ColorWhite
Sign Legend Character Height (inch)1/8
Sign Legend StyleText
Sign MaterialPolyester
Sign Mounting LocationEquipment
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
Thickness (inch)0.005
UV ResistantNo
Width (inch)2-1/4
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Inspection Label Horizontal Rectangle Number of Printed Sides 1 English Sign Format Other Format Sign Legend By_______Date_______ Sign Legend Background Color White Sign Legend Style Text Sign Legend Character Height 1/8 in Package Quantity 225

Ulasan Produk

Tidak ada ulasan