DESCO Electrical Hazard Sign

Sebelum PPN:
Rp609.900
Spesifikasi
UNSPSC60104903
ADA CompliantNo
ANSI 969 CompliantNo
Abrasion ResistantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)2
Material PropertiesFlexible
Metal DetectableNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity500
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign FormatOther Format
Sign HeaderNo Header
Sign Header Background ColorYellow
Sign Header StyleSymbol and Text
Sign Header Text ColorBlack
Sign LegendAttention
Sign Legend StyleSymbol and Text
Sign MaterialCardstock
Sign Mounting LocationPackage
Sign Mounting StyleAdhesive
Sign ShapeSquare
State Specific SignNo
UV ResistantNo
Width (inch)2
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These casters are used to replace worn or damaged casters on compatible general purpose plastic-deck platform trucks. Rigid casters roll in a straight line, and swivel casters can turn to maneuver around corners and obstacles.
Feature
ESD Susceptibility Label Square Number of Printed Sides 1 English Sign Format Other Format Sign Legend Attention Sign Legend Style Symbol and Text Package Quantity 500

Ulasan Produk

Tidak ada ulasan