VON DUPRIN Door Alarm and Warning

Sebelum PPN:
Rp35.999.900
Spesifikasi
UNSPSC46171604
Activated ByUnauthorized Egress
Alarm TypeHorn
Body MaterialSteel
Cylinder TypeMortise
Decibels (dB)85
Door HandingNon-Handed
FinishAluminium
Includes6 in x 20 in Decal; 9V Battery
Power Source9V Battery
Product TypeElectric Exit Device
Siren StyleConstant
StandardsANSI 156.3 Grade 1; UL/cUL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electric Exit Device Finish Aluminum Cylinder Type Mortise Alarm Type Horn Siren Style Constant Activated By Unauthorized Egress Door Handing Non-Handed Decibels 85 dB Power Source 9V Battery Standards ANSI 156.3 Grade 1 UL/cUL Listed Includes 6 in x 20 in Decal 9V Battery

Ulasan Produk

Tidak ada ulasan