STI Door Alarm and Warning Device (Alarm Peringatan Pintu)

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC42172101
Activated ByReed Switch/Magnet
Alarm Duration30sec, 3min or Continuously
Alarm TypeHorn
Amps (A)0.05
Body Dia. (inch)5-3/8
Body Height (inch)2
Body Length (inch)5-3/8
Body MaterialPolycarbonate
Body Thickness (inch)1/8
Body Width (inch)5-3/8
Control Key Registration RequiredNo
Cylinder TypeMortise
Decibels (dB)105
Door HandingNon-Handed
FinishUnfinished
For use withSTI AED Cabinets
Housing MaterialPolycarbonate
Inside Keyed Cylinder TypeMortise
Power Source (V)12/24 DC
Product TypeExit Door Alarm
StandardsCE; FCC,IC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Exit Door Alarm Finish Unfinished Cylinder Type Mortise Alarm Type Horn Inside Keyed Cylinder Type Mortise Activated By Reed Switch/Magnet Alarm Duration 30 sec 3 min or Continuously Door Handing Non-Handed Body Thickness 1/8 in Body Dia 5 3/8 in Body Length 5 3/8 in Body Height 2 in Body Width 5 3/8 in Decibels 105 dB Power Source 12/24V DC 0.05 Amps Housing Material Polycarbonate Standards CE FCC IC For Use With STI AED Cabinets

Ulasan Produk

Tidak ada ulasan