DETEX Door Alarm and Warning

Sebelum PPN:
Rp18.999.900 - Rp27.999.900
Spesifikasi
UNSPSC46171604
Activated ByUnauthorized Egress
Alarm DurationVariable
Alarm TypeHorn
Arm TypeKey Control
Body Height (inch)4-1/2
Body Length (inch)4-1/2
Body MaterialPlastic
Body Thickness (inch)4-21/32
Body Width (inch)4-21/32
Control Key Registration RequiredNo
Cord Length (ft)10
Coverage Area (ft)30
Cylinder TypeMortise
Decibels (dB)100
Door HandingNon-Handed
FinishAnodized Duranodic
For Door Thickness (inch)1-3/4
For use withInterior and Exterior Doors
Housing MaterialPlastic
IncludesInstallation Instructions
Inside Keyed Cylinder TypeMortise
Product TypeExit Door Alarm
Siren StyleHorn
StandardsUL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Exit Door Alarm Finish Anodized Duranodic Cylinder Type Mortise Arm Type Key Control Alarm Type Horn Inside Keyed Cylinder Type Mortise Siren Style Horn Activated By Unauthorized Egress Alarm Duration Variable Coverage 30 ft Door Handing Non-Handed Body Thickness 4 21/32 in Body Length 4 1/2 in Body Height 4 1/2 in Body Width 4 21/32 in Decibels 100 dB Power Source 12/24V DC Cord Length 10 ft Housing Material Plastic For Door Thickness 1-3/4 in Standards UL Listed

Ulasan Produk

Tidak ada ulasan