VITEK Digital Video Camera & Dummy Surveillance Camera

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC46171610
Body ColorWhite
Camera DesignBullet
Color DisplayColor
Focal Length Range (mm)2.8
For use withVT-TJB01
IP RatingIP65
IR Illuminator Wavelength (nm)850
Image Sensor1/2.9 CMOS
IncludesDrill Template; Screws
Includes Power SupplyNo
Indoor/Outdoor UsageIndoorOutdoor
Input TypeNo Inputs Included
Lens TypeFixed
Manufacturer Part NumberVTC-THB2RFE-2
Maximum Detection Distance (ft)100
Maximum Focal Length (mm)2.8
Maximum Operating Temperature (°F)140
Minimum Light Level (lux)0 (zero)
Minimum Operating Temperature (°F)-40
Mounting LocationCeiling; Surface; Wall
Night CapableDay and Night
Operating Voltage (V)12 DC
Output TypeAHDCVBSCVI
Overall Height (inch)3-1/2
Overall Length (inch)6-1/8
Overall Width (inch)2-1/2
Pixels1920x1080
Power Consumption (W)3
Resolution2.1MP
SN Ratio (dB)More than 52
StandardsNDAA Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These digital video cameras monitor specific areas and take and record footage digitally for viewing.
Feature
Camera Body Color White Maximum Focal Length 2.8 mm Camera Design Bullet Mounting Location Ceiling Surface Wall Color Display Color Maximum Detection Distance 100 ft Features AHD CVBS CVI Digital Wide Dynamic Range (D-WDR) Multi-Format HD Supports HD-TVI Lens Type Fixed Resolution 2.1MP For Use With VT-TJB01 Image Sensor 1/2.9 CMOS Includes Drill Template Screws Pixels 1920 x 1080 Indoor/Outdoor Usage Indoor Outdoor Input Type No Inputs Included IP Rating IP65

Ulasan Produk

Tidak ada ulasan