LTS Digital Video Camera & Dummy Surveillance Camera

Sebelum PPN:
Rp2.799.900 - Rp8.599.900
Spesifikasi
UNSPSC46171610
For use withNVRs; Video Surveillance
Indoor/Outdoor UsageIndoorOutdoor
Input TypeNo Inputs Included
Lens TypeFixed
Maximum Operating Temperature (°F)140
Night CapableDay and Night

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These digital video cameras monitor specific areas and take and record footage digitally for viewing.
Feature
Camera Body Color White Maximum Focal Length 3.6 mm Camera Design Bullet Color Display Black and White Color Maximum Detection Distance 65 ft Features Eco - Energy Efficient OSD Menu via UTC Technology Lens Type Fixed Resolution 1080p 2.1MP For Use With NVRs Video Surveillance Image Sensor 1/3 CMOS Pixels 1920 x 1080 Indoor/Outdoor Usage Indoor Outdoor Input Type No Inputs Included IP Rating IP66 Maximum Operating Temperature 140 Degrees F Minimum Light Level 0 lux

Ulasan Produk

Tidak ada ulasan