TAPCO Cross-Piece Bracket

Sebelum PPN:
Rp339.900
Spesifikasi
UNSPSC55121908
ColorSilver
FinishUnfinished
For Blade TypeFlat Signs
Hardware TypeMounting Bracket
IncludesSet Screws
MaterialAluminium
Mounting Bracket Adjustment AngleNo Adjustment
Mounting Bracket Attachment MethodBolt-On
Mounting Bracket StyleNo Series
Mounting Bracket TypeCross
Mounts ToSign
Number of Sides2
Slot Width (inch)5-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metalized duct tape is a cloth-backed tape that has been coated with a thin layer of metal. The cloth backing makes the tape conformable, and the metalized coating blends with ductwork, foil-covered sheathing and insulation.
Feature
Street Sign Cross Piece Bracket Mounts To Sign Cross Mounting Bracket Mounting Bracket Attachment Method Bolt-On Mounting Bracket Style No Series For Blade Type Flat Signs

Ulasan Produk

Tidak ada ulasan