SEE ALL INDUSTRIES Confined Space Authorization Sign

Sebelum PPN:
Rp559.900
Spesifikasi
UNSPSC55121908
Abrasion ResistantNo
Chemical ResistantNo
Corrosion ResistantNo
Depth (inch)12
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)20
Includes Floor Sign HolderNo
Material Special PropertiesWrite On Surface
Mirror PrintNo
Number of Printed Sides2
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign Background ColorWhite
Sign FormatANSI/OSHA Format
Sign HeaderDanger
Sign Header -Back SideDanger
Sign Header Background Color - Back SideBlack
Sign Header Style - Back SideText
Sign Header Text Color - Back SideWhite
Sign LegendConfined Space Permit Required For Entry
Sign Legend - Back SideConfined Space Permit Required For Entry
Sign Legend Background ColorBlack, Red
Sign Legend Background Color - Back SideBlack, Red
Sign Legend StyleSymbol and Text
Sign Legend Style - Back SideSymbol and Text
Sign Legend Text Color - Back SideBlack
Sign MaterialCorrugated Plastic
Sign Subject MatterConfined Space
Sign TopicConfined Space
Standards29 CFR 1910.145
Width (inch)12
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A-Frame Number of Printed Sides 2 Printed Language English Sign Header Danger Sign Legend Confined Space Permit Required For Entry Mirror Print No

Ulasan Produk

Tidak ada ulasan