pig Collapsible Drip Pan & Spill Tray

Sebelum PPN:
Rp3.999.900
Spesifikasi
UNSPSC24101907
Bottom Inside Dimensions (inch)30x30
Bottom Inside Lengths (inch)30
Bottom Inside Widths (inch)30
Collapsed Dimensions (inch)30xx
Collapsed Length (inch)30
ColorGreen
CompositionVinyl
Dimensions (inch)30x30
Grate ColorGreen
Height (inch)4-3/4
Includes Overflow BladderNo
Indoor/Outdoor UseIndoor
Length (inch)30
Overflow Bladder Capacity (gal)18.5
Product TypeFoldable Sidewall Spill Tray
Recycled Content (%)No Recycled Content
Side Wall TypeFoldable PVC
Sidewall Support MaterialPVC
Spill Capacity (gal)18.5
Supports EPA Compliance40 CFR 112.7, 40 CFR 122.26
Supports SPCC ComplianceNo
Tray MaterialPVC
Width (inch)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These foldable spill trays have sidewalls that fold when driven over or stepped on and spring back into place.
Feature
Utility Tray Bottom Inside Dimensions 30 in L x 30 in W Bottom Inside Length 30 in Bottom Inside Width 30 in Collapsed Dimensions 30 in L x in W x in H Collapsed Length 30 in Color Green Composition Vinyl Dimensions 30 in L x 30 in W Grate Color Green Height 4 3/4 in Includes Overflow Bladder No Indoor/Outdoor Use Indoor Length 30 in Overflow Bladder Capacity 18.5 gal Product Type Foldable Sidewall Spill Tray Recycled Content ( Percent) No Recycled Content Series PAK

Ulasan Produk

Tidak ada ulasan