Eagle Collapsible Drip Pan & Spill Tray

Sebelum PPN:
Rp4.299.900 - Rp6.599.900
Spesifikasi
UNSPSC24101907
ColorYellow
Indoor/Outdoor UseIndoor, Outdoor
Product TypeCompressable Foam Sidewall Spill Tray
Recycled Content (%)No Recycled Content
Side Wall TypeFoam
Sidewall Support MaterialFoam
Supports EPA ComplianceYes
Tray MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spill trays have foam sidewalls that provide support yet can be driven over or stepped on. These trays are commonly used for capturing leaks and spills under trucks and other vehicles and are also used as a storage pad for cans and other liquid containers.
Feature
Spill Containment Berm Bottom Inside Dimensions 5 ft L x 5 ft W Bottom Inside Length 5 ft Bottom Inside Width 5 ft Color Yellow Dimensions 57 3/4 in L x 57 3/4 in W Height 3 in Includes Foam Sidewall Indoor/Outdoor Use Indoor Outdoor Length 4 3/4 ft Product Type Compressable Foam Sidewall Spill Tray Recycled Content ( Percent) No Recycled Content Sidewall Support Material Foam Sidewall Type Foam Spill Capacity gal 30 gal Standards NPDES SPCC Supports EPA Compliance Yes

Ulasan Produk

Tidak ada ulasan