ZING Chemical, Gas & Hazardous Material Identification Sign

Sebelum PPN:
Rp279.900
Spesifikasi
UNSPSC55121606
ADA CompliantNo
ANSI 969 CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Corrosion ResistantYes
Depth (inch)1/40
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)5
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)100
Maximum Viewing Distance Unfavorable Conditions (ft)50
Metal DetectableNo
Minimum Application Temperature (°F)40
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
OSHA RegulationsOSHA 1910.145
Outdoor Life Expectancy (year)3
Package Quantity2
Printed LanguageEnglish
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign FormatTraditional OSHA
Sign HeaderWarning
Sign Header StyleText
Sign Legend Background ColorOrange
Sign Legend Character Height (inch)5/8
Sign Legend StyleSymbol and Text
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness (inch)0.025
Width (inch)7
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Label Horizontal Rectangle Number of Printed Sides 1 English Sign Format Traditional OSHA Sign Legend Biohazard Sign Legend Background Color Orange Sign Legend Style Symbol and Text Sign Legend Character Height 5/8 in Package Quantity 2

Ulasan Produk

Tidak ada ulasan