BRADY Chemical, Gas & Hazardous Material Identification Sign (Tanda Terkait Gas)

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC55121606
ADA CompliantNo
ANSI 969 CompliantNo
Abrasion ResistantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Depth (inch)7/1000
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)3-1/2
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)-10
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life Expectancy (year)4 to 6
Package Quantity8
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign FormatTraditional OSHA
Sign HeaderDanger
Sign Header Background ColorBlack; Red
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendAcid
Sign Legend StyleText
Sign MaterialReflective Sheeting
Sign Mounting LocationPost; Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness (inch)0.007
UV ResistantNo
Width (inch)5
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Container Label Horizontal Rectangle Number of Printed Sides 1 English Sign Legend Gasoline Sign Legend Style Text Package Quantity 25

Ulasan Produk

Tidak ada ulasan