COMPX NATIONAL Cabinet & Drawer Lock

Sebelum PPN:
Rp469.900 - Rp1.199.900
Spesifikasi
UNSPSC46171513
Includes Mounting HardwareYes
Latch Bolt ShapeRectangle
Mounting Hardware RequiredYes
Mounting StyleThrough Hole
Unlock Turn DirectionClockwise
Unlocking RadiusHalf-Turn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cabinet and drawer dead bolt locks are stronger and more secure than deadlatch locks. The key can be removed in both the unlocked and locked positions, so the drawer can be left locked or unlocked as needed. These locks secure cabinets and drawers to prevent theft and unauthorized use of the contents.
Feature
Lock Style Cabinet Lock Type Dead Bolt Opens With Key Key Type Alike Brass Finish

Ulasan Produk

Tidak ada ulasan