CCL Cabinet & Drawer Lock

Sebelum PPN:
Rp849.900 - Rp1.299.900
Spesifikasi
Cabinet Lock TypeInterchangeable Core Cabinet and Drawer Deadlatch Locks
Compatible Cylinder BrandSesamee
For MaterialMetal, Plastic, Wood
Includes Mounting HardwareYes
Interchangeable CoreYes
Interchangeable Core TypeSFIC
Key RetainingNo
KeyingCoreless
Latch Bolt ShapeRectangle
Lock Body ColorSilver
Lock Body FinishChrome-Plated
Lock Body MaterialZinc Die-Cast
Lock Body ShapeRectangular
Mounting Hardware RequiredNo
Series72 IC Core
StandardsANSI/BHMA A156.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cabinet and drawer dead bolt locks are stronger and more secure than deadlatch locks. The key can be removed in both the unlocked and locked positions, so the drawer can be left locked or unlocked as needed. These locks secure cabinets and drawers to prevent theft and unauthorized use of the contents.
Feature
Lock Style Cabinet Lock Type Dead Latch Opens With Key Dull Chrome Finish

Ulasan Produk

Tidak ada ulasan