Best Cabinet & Drawer Lock

Sebelum PPN:
Rp3.099.900
Spesifikasi
UNSPSC46171503
Compatible Cylinder BrandBEST
Cylinder Diameter (inch)1-1/8
Distance Between Mounting Holes (inch)2-3/16
For MaterialMetal
Includes Mounting HardwareYes
Interchangeable CoreYes
Interchangeable Core TypeLFIC
Key RetainingNo
KeyingCoreless
Latch Bolt Projection (inch)7/8
Latch Bolt ShapeRectangle
Lock Body ColorSilver
Lock Body FinishChrome-Plated
Lock Body MaterialSteel
Lock Body ShapeDiamond
Mounting Hardware RequiredNo
Mounting Hole Dia. (inch)1-1/8
Number of Mounting Holes7
Rear Projection (inch)7/8
SeriesL Series
Throw Length (inch)7/8
Unlock Turn DirectionClockwise
Unlocking RadiusQuarter-Turn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose from all-terrain, hard shell, or non-marring style knee pads. A wide variety of cap materials are offered from tough copolymer plastic to comfortable suede leather with padding for cushioning and shock absorption.
Feature
Lock Style Drawer Lock Type Dead Bolt Opens With Key Key Type SFIC Satin Chrome Finish

Ulasan Produk

Tidak ada ulasan