SEE ALL INDUSTRIES Blank & Pre-Printed Header Safety Sign & Label

Sebelum PPN:
Rp439.900
Spesifikasi
UNSPSC55121908
Abrasion ResistantNo
Chemical ResistantNo
Corrosion ResistantNo
Depth (inch)12
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)20
Includes Floor Sign HolderNo
Material Special PropertiesWrite On Surface
Mirror PrintNo
Number of Printed Sides4
Printed LanguageNo Text
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign Background ColorWhite
Sign FormatOther Format
Sign HeaderNo Header
Sign Header -Back SideNo Header
Sign Header Background Color - Back SideBlack
Sign Header Style - Back SideText
Sign MaterialCorrugated Plastic
Standards29 CFR 1910.145
UV ResistantNo
Width (inch)12
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The coverstock layer on these pads increases durability and reduces linting. They absorb oil-based liquids, repel water, and are pre-cut to standard sizes so they're easier to grab and use.
Feature
A-Frame Number of Printed Sides 2 Printed Language English Sign Header Danger Sign Legend Danger Header Blank Bottom Mirror Print No

Ulasan Produk

Tidak ada ulasan