ROLL PRODUCTS Blank & Pre-Printed Header Safety Sign & Label

Sebelum PPN:
Rp309.900 - Rp469.900
Spesifikasi
UNSPSC55121606
ADA CompliantNo
ANSI 969 CompliantNo
Abrasion ResistantNo
Adhesive StylePermanent
Adhesive TypeRubber
Anti-Slip SurfaceNo
Average Outdoor Durability (year)1
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Material PropertiesFlexible
Material Special PropertiesWrite-On Surface
Maximum Viewing Distance Favorable Conditions (ft)5
Maximum Viewing Distance Unfavorable Conditions (ft)1
Metal DetectableNo
Minimum Application Temperature (°F)10
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Service Temperature Range (°F)-50 to 145
Sign HeaderNo Header
Sign Header Text ColorNo Header
Sign LegendPictogram Only
Sign Legend Background ColorClear
Sign Legend StyleSymbol
Sign Legend Text ColorRed
Sign MaterialFilm
Sign Mounting LocationContainer; Floor; Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
Sign TopicPictogram Only
State Specific SignNo
Thickness (inch)0.059
UV ResistantNo
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Label Horizontal Rectangle Number of Printed Sides 1 English Sign Legend Do Not Use This Lot Number Sign Legend Background Color Red Sign Legend Style Text Package Quantity 1000

Ulasan Produk

Tidak ada ulasan