BRADY Automated External Defibrillator (AED) Sign (Tanda Pencegahan Bahaya)

Sebelum PPN:
Rp80.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Depth (inch)7/200
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)3-1/2
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)0 (zero)
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life Expectancy (year)5 to 8
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign HeaderNo Header
Sign Header Text ColorNo Header
Sign LegendAED Automated External Defibrillator Inside
Sign Legend StyleSymbol and Text
Sign MaterialPolyester
Sign Mounting LocationPost; Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness (inch)0.01
UV ResistantNo
Width (inch)5
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Label Horizontal Rectangle Number of Printed Sides 1 English Sign Legend AED Automated External Defibrillator Inside Sign Legend Style Symbol and Text

Ulasan Produk

Tidak ada ulasan