ACCUFORM Authorized Personnel & Do Not Enter Sign

Sebelum PPN:
Rp239.900
Spesifikasi
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z535
Abrasion ResistantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Average Outdoor Durability (year)2
Chemical ResistantNo
Corrosion ResistantNo
Depth (inch)1/250
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)20
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
OSHA RegulationsOSHA 29 CFR 1910.145
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity5
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Service Temperature Range (°F)-20 to 176
Sign Legend Background ColorWhite
Sign Legend StyleSymbol and Text
Sign Legend Text ColorBlack
Sign MaterialVinyl
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
StandardsANSI Z535; OSHA 29 CFR 1910.145
State Specific SignNo
Thickness (inch)0.02
UV ResistantNo
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Label Horizontal Rectangle Number of Printed Sides 1 English Sign Format Traditional OSHA Sign Legend Authorized Personnel Only Sign Legend Background Color White Sign Legend Style Symbol and Text Package Quantity 5

Ulasan Produk

Tidak ada ulasan