WHEELOCK Audible Alarm

Sebelum PPN:
Rp1.599.900 - Rp6.099.900
Spesifikasi
Indoor/OutdoorIndoor
VibratingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These horn strobes feature an advanced power-saving LED technology in a sleek, modern enclosure. Provides high-energy efficiency in an aesthetically pleasing low-profile design that will blend with your building's interior décor. Multiple audible settings, so you can choose the ideal one for your location.
Feature
Audible Alarm Type Horn Visual Indicator Type Strobe Voltage 12 to 24V DC Decibels 99 dB Sound Pattern Continuous/Pulse Indoor/Outdoor Indoor Mounting Ceiling Height 6.6875 in Width 6.6875 in Depth 2.625 in Vibrating No Housing Material Plastic Operating Temp 32 Degrees to 120 Degrees F Standards UL cUL FM CSFM Amps 0.38 Color Red Horn Strobe

Ulasan Produk

Tidak ada ulasan

Halaman Terkait