SAFETY TECHNOLOGY INTERNATIONAL Audible Alarm

Sebelum PPN:
Rp1.999.900
Spesifikasi
Audible Alarm TypeSiren
Depth (inch)2.75
Height (inch)4.875
Housing MaterialPolycarbonate
Indoor/OutdoorIndoor
MountingWall
Sound PatternContinuous
VibratingNo
Visual Indicator TypeStrobe
Voltage (V)9 or 12 DC
Width (inch)3.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Alarm mini controller alerts you to unauthorized use, theft, or vandalism, as well as unauthorized exits and entries. The combination of alarm and bright flashing LEDs can offer protection against intruders. Choose the function best suited for you. Applications include: cabinet alarm, door/exit alarm, flashing light linked with a push-button switch, tornado siren, or a burglar alarm.
Feature
Audible Alarm Type Siren Visual Indicator Type Strobe Voltage 9 or 12V DC Decibels 105 dB Sound Pattern Continuous Indoor/Outdoor Indoor Mounting Wall Height 4.875 in Width 3.25 in Depth 2.75 in Vibrating No Lens Color Green Housing Material Polycarbonate Color Green Alarm Mini Controller

Ulasan Produk

Tidak ada ulasan