EDWARDS SIGNALING Audible Alarm

Sebelum PPN:
Rp4.799.900 - Rp75.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These signaling bells produce a long, continuous ringing sound. The striker continues strike the gong repeatedly as long as current is applied. Ideal for timing, scheduling, and general alarm applications.
Feature
Audible Alarm Type Bell Visual Indicator Type No Visual Indicator Voltage 24V DC Decibels 92 dB Sound Pattern Continuous Indoor/Outdoor Indoor Outdoor Mounting Surface Height 6 in Width 6 in Depth 2.4063 in Diameter 6 in Vibrating Yes Housing Material Steel Standards UL Amps 0.062A Color Gray Bell

Ulasan Produk

Tidak ada ulasan