LYLE Arc Flash Sign

Sebelum PPN:
Rp109.900 - Rp229.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z53.1-1967, ANSI Z535-2006
Abrasion ResistantNo
Anti-Slip SurfaceNo
Chemical ResistantNo
Depth (inch)1/25
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Metal DetectableNo
Mirror PrintNo
Number of Printed Sides1
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Sign Legend StyleSymbol and Text
Sign Mounting LocationWall
State Specific SignNo
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.
Feature
Warning Sign Vertical Rectangle Number of Printed Sides 1 English Sign Format Traditional OSHA Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required Sign Legend Background Color White Sign Legend Style Symbol and Text

Ulasan Produk

Tidak ada ulasan