CONDOR Arc Flash Sign

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900 - Rp189.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z535
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Depth (inch)11/200
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Material PropertiesRigid
Metal DetectableNo
Minimum Application Temperature (°F)-90
Mirror PrintNo
Mounting Pattern4 Corner
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign MaterialPolyethylene
Sign Mounting LocationWall
Sign Mounting StyleMounting Holes
State Specific SignNo
Thickness (inch)0.055
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Sign Vertical Rectangle Number of Printed Sides 1 English Sign Format Other Format Sign Legend Arc Flash Protection Arc Flash Ppe Category Protective Clothing Equipment Fr = Flame Resistant Min Arc Rating (Cal/Cm2) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance. Sign Legend Background Color White Sign Legend Style Text

Ulasan Produk

Tidak ada ulasan