Eagle Acid & Corrosive Safety Cabinet (Kabinet)

Sebelum PPN:
Rp9.999.900 - Rp42.999.900
Spesifikasi
UNSPSC24112402
ColorBlue
Door Closure TypeManual
Door Handle TypeMolded-In
Door Opening Width (inch)14
Door typeHinged
EN Fire RatingNon-Combustible
FM Class6050
FinishNonmetallic
IncludesCaution Corrosives Labels
Includes RollersNo
Indoor/OutdoorIndoor
MaterialPolyethylene
NFPA 30No
NFPA 400No
Safety Storage ApplicationCorrosive Cabinet
Safety Storage TypeCabinet
Storage Container TypeSmall Containers
Sub BrandQuick Assembly HDPE Cabinet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-height cabinets are 35" or taller and do not have a toe kick.
Feature
Corrosive Cabinet Safety Cabinet Type Standard Capacity 45 gal Height 65 in Width 43 in Depth 18 in Safety Cabinet Door Type Manual Number of Cabinet Shelves 2 Color Blue Number of Doors 2

Ulasan Produk

Tidak ada ulasan