LYLE Accident & Incident Reporting Sign

Sebelum PPN:
Rp309.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z53.1-1967
Abrasion ResistantNo
Anti-Slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantYes
Depth (inch)1/25
Glow In The DarkNo
Graffiti ResistantYes
Height (inch)10
Includes Mounting HardwareNo
Material PropertiesRigid
Maximum Viewing Distance Favorable Conditions (ft)40
Maximum Viewing Distance Unfavorable Conditions (ft)6
Metal DetectableYes
Mirror PrintNo
Mounting Hole Dia. (inch)0.1875
Mounting Pattern4 Corner
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign FormatTraditional OSHA
Sign HeaderSafety First
Sign Header Background ColorGreen
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendAll Injuries No Matter How Slight Must Be Reported
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialAluminium
Sign Mounting LocationWall
Sign Mounting StyleMounting Holes
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness (inch)0.04
UV ResistantYes
Width (inch)14
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Sign Horizontal Rectangle Number of Printed Sides 1 English Sign Format Traditional OSHA Sign Legend Report All Unsafe Conditions Sign Legend Background Color White Sign Legend Style Text

Ulasan Produk

Tidak ada ulasan