BRADY Accident & Incident Reporting Sign (Tanda Pencegahan Bahaya)

Sebelum PPN:
Rp389.900
Spesifikasi
UNSPSC55121718
ADA CompliantNo
ANSI 969 CompliantNo
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Depth (inch)7/200
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)3-1/2
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)0 (zero)
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life Expectancy (year)5 to 8
Package Quantity5
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign HeaderSafety First
Sign Header Background ColorGreen
Sign Header Text ColorWhite
Sign LegendReport All Injuries To Your Supervisor Immediately
Sign Legend StyleText
Sign MaterialPolyester
Sign Mounting LocationPost; Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness (inch)0.01
UV ResistantNo
Width (inch)5
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Label Horizontal Rectangle Number of Printed Sides 1 English Sign Legend Report All Injuries To Your Supervisor Immediately Sign Legend Style Text Package Quantity 5

Ulasan Produk

Tidak ada ulasan