ZING Accessibility & Occupancy Sign

Sebelum PPN:
Rp269.900
Spesifikasi
UNSPSC55121606
ADA CompliantYes
ANSI 969 CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Corrosion ResistantYes
Depth (inch)1/40
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)6
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)100
Maximum Viewing Distance Unfavorable Conditions (ft)50
Metal DetectableNo
Minimum Application Temperature (°F)40
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
OSHA RegulationsOSHA 1910.145
Outdoor Life Expectancy (year)3
Package Quantity2
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign FormatTraditional OSHA
Sign HeaderNo Header
Sign Legend Background ColorBlue
Sign Legend Character Height (inch)4
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeSquare
State Specific SignNo
Thickness (inch)0.025
Width (inch)6
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Handicap Window Decals Square Number of Printed Sides 1 No Text Sign Format Traditional OSHA Sign Legend Background Color Blue Sign Legend Style Symbol Sign Legend Character Height 4 in Package Quantity 2

Ulasan Produk

Tidak ada ulasan