ABILITY ONE Letter & Number Stencil Set

Sebelum PPN:
Rp849.900
Spesifikasi
UNSPSC44111801
Character Height (inch)1/2
Character Width (inch)1
Characters Included0 to 9A to ZAmpersand (&)Apostrophe (')Comma (,)End PiecesPeriod (.)Spacers
ColorBrass
DUTYHeavy
FontGothic
InterlockingYes
Manufacturer Part Number7520-00-205-1760
MaterialBrass
Number of Pieces45
Overall Height (inch)1
Overall Width (inch)1/16
Stencil ApplicationGeneral Purpose
Stencil TypeCombination Set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Stencil Kit Character Type Letter/Number Set Duty Heavy FAA AC 150/5340-1K Compliant No Font Gothic Included Characters Messages and Symbols 0 to 9 A to Z Ampersand Apostrophe ( ) Comma End Pieces Period (.) Spacers Includes (1) A to Z 0 to 9 Comma (2) Spacer (3) End Piece Period (.) Ampersand Apostrophe ( ) Individual Character Height 1/2 in Individual Character Width 1 in Interlocking Yes Material Brass Message or Symbol Height Not Applicable

Ulasan Produk

Tidak ada ulasan