STRANCO INC Label & Tag Ladder Inspection (Label Inspeksi)

Sebelum PPN:
Rp369.900 - Rp679.900
Spesifikasi
UNSPSC55121606
AdhesiveAdhesive
Adhesive TypePermanent Adhesive
Height (inch)5/8
Label MaterialPolyester
Label ShapeRectangle
LanguageEnglish
Number of Labels350
Preprinted LegendBy_______; Date_______; Next Due_______
Product TypeMaintenance Label
Subject MatterMaintenance
Width (inch)1-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose 2 Plies for a thicker layer of webbing. Type 4 twisted eye-and-eye slings have the eyes turned 90° to form a better choker hitch. The Tuff-Edge red core yarn warning system aids in the inspection process.
Feature
Inspection Label Adhesive Adhesive Adhesive Material Acrylic Adhesive Type Permanent Adhesive Label Color Green White Label Diameter Not Applicable Label Height 5/8 in Label Material Polyester Label Shape Rectangle Label Width 1 1/2 in Language English Number of Labels 350 Preprinted Legend By_______ Date_______ Next Due_______ Product Type Maintenance Label Subject Matter Maintenance Resistance Properties Abrasion-Resistant Chemical Resistant Write on Surface Yes

Ulasan Produk

Tidak ada ulasan