BRADY Laboratory Glassware & Container Label Printer Label (Label Printer Tape)

Sebelum PPN:
Rp2.099.900 - Rp5.299.900
Spesifikasi
UNSPSC55121611
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesRemovable Adhesive
ApplicationAsset Tracking; General Use; Laboratory Settings
ColorWhite
Compatible Grainger Part Number6XGZ2
Compatible Mfr Part NumberB30-R4300
Core Diameter (inch)2
FinishMatte
For Print MethodThermal Transfer
Indoor/Outdoor UsageIndoor
Label MaterialPaper
Material PropertiesWater Dissolvable
Material SeriesB-403
Maximum Service Temperature (°F)172
Media FormatContinuous Roll
Minimum Service Temperature (°F)-40
Printer Series CompatibilityBBP30; BBP31; BBP33; BBP35; BBP37; i3300; S3000; S3100
Product TypeWater Dissolvable Paper Label
Recommended RibbonB30-R4300
Resistance PropertiesAbrasion-Resistant; Humidity-Resistant; Temperature-Resistant
Roll Length (ft)100
Service Temperature Range (°F)-40 to 172
StandardsASTM D 1000
Thickness (inch)0.0037

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These rolls of continuous water-dissolvable labels are sized to fit on laboratory glassware and containers. They work in a compatible Brady printer. Dissolvable labels wash off in warm water without leaving a sticky adhesive residue. Continuous labels can be printed at any width to fit the text. The label is cut from the roll at the desired location.
Feature
Continuous Label Roll Adhesive Properties Removable Adhesive Compatible Grainger Part Number 6XGZ2 Compatible Mfr Part Number B30-R4300 Label Color White Label Finish Matte Label Material Paper Material Properties Water Dissolvable Printer Series Compatibility BBP30 BBP31 BBP33 BBP35 BBP37 i3300 S3000 S3100 Recommended Ribbon B30-R4300 Roll Length 100 ft Width 3 in Indoor/Outdoor Usage Indoor For Print Method Thermal Transfer Material Series B-403

Ulasan Produk

Tidak ada ulasan