VNM SIGNMAKER Ribbon Label Printer

Sebelum PPN:
Rp5.299.900 - Rp7.099.900
Spesifikasi
Compatible Grainger Part Number36UT27; 36UU66
Compatible Mfr Part NumberNEO-4; VNM4
Displayed BrandVNM SIGNMAKER
Product TypeSingle Color Thermal Transfer Ribbon
Ribbon Length (ft)984
Ribbon Width (inch)4-5/32
StandardsRoHS & REACH Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Covered lock body padlocks have a cover that resists corrosion and scratches, making them ideal for use both indoors and outdoors to secure access to goods. Different cover materials provide different levels of security. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed alike, so all locks in the set open with the same key.
Feature
J2296 Label Printer Ribbon Compatible Grainger Part Number 36UT27 36UU66 Compatible Mfr Part Number NEO-4 VNM4 Printer Series Compatibility NEO4 VnM4 Ribbon Color White Ribbon Length 984 ft Ribbon Width 4 5/32 in Product Type Single Color Thermal Transfer Ribbon Resistance Properties UV-Resistant Standards RoHS REACH Compliant

Ulasan Produk

Tidak ada ulasan