ABUS Keyed Different Shutter Shackle Padlock

Sebelum PPN:
Rp639.900 - Rp1.999.900
Spesifikasi
UNSPSC46171501
Includes ChainNo
Includes Dust CoverNo
Includes ID TagNo
Interchangeable CoreNo
Key CodeVaries
Key Locking MechanismPin Tumbler
Key RetainingYes
KeyingKeyed Different
Lock Body FinishNo Finish
Lock Body MaterialBrass
Lock Body ShapeRectangular
Master Key IncludedNo
Number of Keys2
Number of Locks in Pack1
Number of Pins5 Pin
RekeyableNo
Security LevelGeneral Security
Shackle MaterialSteel
Shackle ShapeRounded
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have a shutter shackle, which is oversized and set in a block shape to resist cutting. They're keyed different, meaning all padlocks open with different keys, which limits access to a single user.
Feature
Padlock Shackle Dia 15/32 in Shackle Height 1/2 in Shackle Width 7/8 in Shackle Material Steel Body Height 1 31/32 in Body Width 2 25/32 in Body Thickness 25/32 in Body Material Brass Number of Bumpers 0 Number of Pins 5 Pin Key Type Different Weather Resistant Yes Interchangeable Core No Rekeyable No Shackle Type Shutter Shackle

Ulasan Produk

Tidak ada ulasan