ABUS Padlock Keyed Different Partially Hidden Shackle (Gembok)

Sebelum PPN:
Rp859.900 - Rp1.999.900
Spesifikasi
UNSPSC46171501
Includes ChainNo
Includes Dust CoverNo
Includes ID TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key CodeVaries
Key Locking MechanismPin Tumbler
Key RetainingYes
KeyingKeyed Different
Lock Body ColorSilver
Lock Body FinishNo Finish
Lock Body MaterialStainless Steel
Lock Body ShapeRound
Master Key IncludedNo
Number of Keys2
Number of Locks in Pack1
RekeyableNo
Security LevelGeneral Security
Shackle ShapeRounded
Shackle TypePartially Hidden Shackle
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stainless steel lock body padlocks have a disc shape that helps prevent it from being forced open. They're corrosion resistant, so they can be used both indoors and outdoors. These padlocks have a partially hidden shackle to prevent cutting and smashing. They're keyed different, meaning all padlocks open with different keys, which limits access to a single user.
Feature
Padlock Shackle Dia 3/8 in Shackle Height 3/4 in Shackle Width 3/4 in Shackle Material Steel Body Height 2 3/4 in Body Width 2 3/4 in Body Thickness 1 1/16 in Body Material Stainless Steel Number of Bumpers 0 Number of Pins 5 Pin Key Type Different For Use With 140/120 Hasps Mfr No 140/190 Body Color Silver Body Dia 2 3/4 in Weather Resistant Yes High Security No Interchangeable Core No Padlock Body Shape Disc Rekeyable No Shackle Type Partially Hidden Shackle

Ulasan Produk

Tidak ada ulasan