American Lock Keyed Different Long Shackle Padlock

Sebelum PPN:
Rp509.900 - Rp1.299.900
Spesifikasi
UNSPSC46171501
Includes ChainNo
Includes Dust CoverNo
Includes Lock CoverNo
Interchangeable CoreNo
Key CodeVaries
Key RetainingNo
KeyingKeyed Different
Keyway TypeAmerican AK5
Locking MechanismBall Bearing Locking
Number of Keys2
Number of Locks in Pack1
Security LevelHigh Security
Shackle ShapeRounded
Shackle TypeLong Shackle
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These steel lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets than can be tampered with. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed different, so all locks open with different keys.
Feature
Padlock Shackle Dia 3/8 in Shackle Height 2 in Shackle Width 3/4 in Shackle Material Boron Body Height 2 in Body Width 2 in Body Thickness 3/4 in Body Material Steel Number of Bumpers 0 Number of Pins 5 Pin Key Type Different Control Key Registration Required No Opens with Key No 41635 Body Color Silver Body Dia 2 in Body Finish Chrome Plated Keyway Type American AK5 Weather Resistant Yes High Security No Interchangeable Core No Padlock Body Shape Round Rekeyable Yes

Ulasan Produk

Tidak ada ulasan