ABLOY Keyed Alike Standard Shackle Padlock

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC46171501
Body Height (inch)1-37/64
Body Thickness (inch)7/8
Body Width (inch)1-57/64
Compatible Cylinder BrandAbloy
Horizontal Shackle Clearance (inch)1
Includes ChainNo
Includes Dust CoverYes
Includes ID TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key Locking MechanismDisc Tumbler
Key RetainingYes
KeyingKeyed Alike
Keyway TypeSentry
Lock Body ColorSilver
Lock Body FinishChrome-Plated
Lock Body MaterialSteel
Lock Body ShapeRectangular
Master Key IncludedNo
Number of Keys2
Number of Locks in Pack1
Number of Pins0 Pin
RekeyableNo
Security LevelGeneral Security
Shackle Diameter (inch)5/16
Shackle FinishChrome-Plated
Shackle MaterialBoron
Shackle ShapeRounded
Shackle TypeStandard Shackle
Vertical Shackle Clearance (inch)1
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These retractable belt barriers mount onto a wall using fasteners. They provide a permanent barrier option in locations that require frequent access control.
Feature
Padlock Shackle Dia 5/16 in Shackle Height 1 in Shackle Width 1 in Shackle Material Boron Body Height 1 37/64 in Body Width 1 57/64 in Body Thickness 7/8 in Body Material Brass Number of Bumpers 0 Number of Pins 0 Pin Key Type Alike Control Key Registration Required Yes Opens with Key No SENTRY-KEY For Use With Lockout/Tagout Security Body Color Silver Body Finish Chrome Plated Keyway Type Sentry Weather Resistant Yes High Security Yes Interchangeable Core No

Ulasan Produk

Tidak ada ulasan