AC GUARD Keyed Alike Shutter Shackle Padlock

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC46171503
Body Height (inch)2
Body Thickness (inch)3/4
Body Width (inch)2
Horizontal Shackle Clearance (inch)2
Interchangeable CoreNo
KeyingKeyed Alike
Lock Body ColorSilver
Lock Body FinishNo Finish
Lock Body MaterialSteel
Lock Body ShapeSquare
Number of Keys2
Number of Locks in Pack2
Security LevelGeneral Security
Shackle TypeShutter Shackle
Vertical Shackle Clearance (inch)2
Weather ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel lock body padlocks are commonly used in indoor applications as they are less corrosion-resistant than brass and covered lock body padlocks. They have a shutter shackle, which is oversized and set in a block shape to resist cutting. These padlocks are keyed alike, so all locks in the set open with the same key.
Feature
3 Package Quantity 2

Ulasan Produk

Tidak ada ulasan