ABUS Keyed Alike Partially Hidden Shackle Padlock

Sebelum PPN:
Rp829.900 - Rp3.499.900
Spesifikasi
UNSPSC46171501
Includes ChainNo
Includes ID TagNo
Interchangeable CoreNo
Key RetainingYes
KeyingKeyed Alike
Lock Body FinishNo Finish
Master Key IncludedNo
Number of Keys2
Number of Locks in Pack1
RekeyableNo
Shackle ShapeRounded
Shackle TypePartially Hidden Shackle
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stainless steel lock body padlocks have a disc shape that helps prevent it from being forced open. They're corrosion resistant, so they can be used both indoors and outdoors. These padlocks have a partially hidden shackle that protects against cutting and smashing. They're keyed alike, so all locks in the set open with the same key.
Feature
Padlock Shackle Dia 3/8 in Shackle Height 3/4 in Shackle Width 3/4 in Shackle Material Steel Body Height 2 3/4 in Body Width 2 3/4 in Body Thickness 1 1/16 in Body Material Stainless Steel Number of Bumpers 0 Number of Pins 5 Pin Key Type Alike Opens with Key No 303 For Use With 140/120 Hasps Mfr No 140/190 Body Color Silver Body Dia 2 3/4 in Weather Resistant Yes High Security No Interchangeable Core No Padlock Body Shape Disc Rekeyable No

Ulasan Produk

Tidak ada ulasan