American Lock Keyed Alike Hidden Shackle Padlock

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC46171501
Body Diameter (inch)2-7/8
Body Thickness (inch)1-1/2
Body Width (inch)2-7/8
Horizontal Shackle Clearance (inch)1-23/32
Includes ChainNo
Includes Dust CoverNo
Includes ID TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key Locking MechanismPin Tumbler
Key RetainingYes
KeyingKeyed Alike
Lock Body ColorSilver
Lock Body FinishChrome-Plated
Lock Body MaterialSteel
Lock Body ShapeRound
Locking Bolt Diameter (inch)3/8
Locking Bolt MaterialStainless Steel
Locking MechanismBall Bearing Locking
Number of Keys2
Number of Locks in Pack1
Number of Pins6 Pin
RekeyableYes
Security LevelHigh Security
SeriesSeries 2010
Shackle Diameter (inch)3/8
Shackle MaterialBoron
Shackle TypeHidden Shackle
Vertical Shackle Clearance (inch)1-9/32
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These steel lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have a hidden shackle that prevents cutting and prying. These padlocks are keyed alike, so all locks in the set open with the same key.
Feature
Padlock Shackle Dia 3/8 in Shackle Height 1 9/32 in Shackle Width 1 23/32 in Shackle Material Boron Body Height 1 1/2 in Body Width 2 7/8 in Body Thickness 1 1/2 in Body Material Steel Number of Bumpers 0 Number of Pins 6 Pin Key Type Alike Control Key Registration Required No Opens with Key No 410K959 For Use With Mfr No A800 A801 Body Color Silver Body Dia 2 7/8 in Body Finish Chrome Plated Keyway Type Master K7000 Weather Resistant Yes High Security Yes

Ulasan Produk

Tidak ada ulasan