MASTER LOCK Keyed Alike Breakaway Shackle Padlock

Sebelum PPN:
Rp279.900
Spesifikasi
UNSPSC46171501
Body Height (inch)2-7/64
Body Thickness (inch)15/16
Body Width (inch)1-3/4
Bumper ColorBlack
Bumper MaterialRubber
Horizontal Shackle Clearance (inch)13/16
Includes ChainNo
Includes Dust CoverNo
Includes ID TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key Code229
Key Locking MechanismWarded
Key RetainingNo
KeyingKeyed Alike
Lock Body ColorSilver
Lock Body FinishLaminated
Lock Body MaterialSteel
Lock Body ShapeRectangular
Locking MechanismSingle Lever Locking
Number of Bumpers1
Number of Keys2
Number of Locks in Pack1
Number of Pins3 Pin
RekeyableNo
Security LevelGeneral Security
Shackle Diameter (inch)9/32
Shackle FinishNickel
Shackle MaterialSteel
Shackle ShapeRounded
Shackle TypeBreakaway Shackle
Vertical Shackle Clearance (inch)2
Weather ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Padlock Shackle Dia 9/32 in Shackle Height 2 in Shackle Width 13/16 in Shackle Material Steel Body Height 2 7/64 in Body Width 1 3/4 in Body Thickness 15/16 in Body Material Steel Number of Bumpers 1 Number of Pins 3 Pin Key Type Alike Control Key Registration Required No Opens with Key No 229 For Use With Sprinkler Shutoff Valves Fire Equipment Housings Body Color Silver Body Finish Laminated Weather Resistant No High Security No Interchangeable Core No

Ulasan Produk

Tidak ada ulasan