ELECTROMARK Label & Tag Inventory Control (Penanda Kontrol Inventaris)

Sebelum PPN:
Rp549.900 - Rp1.599.900
Spesifikasi
UNSPSC55121503
LanguageEnglish
MaterialCardstock
Preprinted ImagesInventory Header
Preprinted LegendInspection Log
Product TypeTag
ShapeRectangle
Size (WxH) (inch)3-1/8x6-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Inspection Tag Compatible Tag Holder Mfr Part Number Not Applicable Compatible Tag Insert Mfr Part Number Not Applicable Fastener Attachment Length Not Applicable Fastener Type Not Applicable Height 6 1/4 in Language English Number of Tags 100 Preprinted Images (Reverse Side) Not Applicable Preprinted Images Inventory Header Preprinted Legend (Reverse Side) Not Applicable Preprinted Legend Inspection Log Product Type Tag Tag Color Beige Tag Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan