SAFE-FLEX Interlocking Static-Control Mat (List Pinggiran Matras)

Sebelum PPN:
Rp1.999.900 - Rp10.999.900
Spesifikasi
UNSPSC52101510
Anti-Slip SurfaceYes
ApplicationSafe-Flex Floor System
ColorYellow
Connection StyleTab and Blank
Edge StyleBeveled
Length (inch)18
Other StandardsASTM D412; ASTM D624
Resistance PropertiesFlame/Fire Resistant
SeriesSafe-Flex Floor System
Static Control TypeAntistatic
Surface DesignDiamond Grid
Surface MaterialPVC
Thickness (inch)1
Width (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Confined space duct storage bags and carriers keep ducts organized and protected during transport or storage.
Feature
Ramp Edge with Corner Anti-Slip Surface Yes Color Yellow Connection Style Tab and Blank Edge Gender Female Edge Style Beveled Length 18 in Material PVC Mat Product Type Ramp Edge with Corner Matting Series Compatibility None Package Quantity 2

Ulasan Produk

Tidak ada ulasan